Please login to your online account to display your discounted pricing

Monarch Butterfly Life Cycle


Exquisite photographs display the four stages of metamorphosis

Manufacturer: fisher science education  351166

 View more versions of this product

Catalog No. S90647B

  • / Each
 

Description & Specifications

Specifications

Product Type Monarch Butterfly Life Cycle Poster
Grade 6 to 12
Height (Metric) 58.4cm
Includes Illustrated teacher's guide
Width (Metric) 88.9cm
Classification Science
For Use With (Application) Exquisite photographs display the four stages of metamorphosis
Height (English) 23 in.
Material Laminated
Width (English) 35 in.