Please login to your online account to display your discounted pricing

Monarch Butterfly Life Cycle

Exquisite photographs display the four stages of metamorphosis

$16.20 - $25.00

Specifications

Classification Science
For Use With (Application) Exquisite photographs display the four stages of metamorphosis
Grade 6 to 12
Height (English) 23 in.
Height (Metric) 58.4cm
View More Specs
Includes:  Illustrated teacher's guide
Products
Catalog Number Mfr. No. Material Price Quantity    

S90647A

 
fisher science education
AZ-35-1165
High-Gloss Paper Each for $16.20

S90647B

 
fisher science education
351166
Laminated Each for $25.00
Description & Specifications

Specifications

Classification Science
For Use With (Application) Exquisite photographs display the four stages of metamorphosis
Grade 6 to 12
Height (English) 23 in.
Height (Metric) 58.4cm
Includes Illustrated teacher's guide
Width (English) 35 in.
Width (Metric) 88.9cm

The monarch butterfly is known as the “King of the Insect World.” Each stage of the butterfly life cycle is beautifully depicted on this colorful, informative poster.

  • Photographs of the egg, larva, pupa and adult stages
  • Detailed explanations of each stage
  • Easy-to-use, instructional tool for science teachers at all levels
  • Addressed additional information about the protection and migratory patterns of the monarch

Grades 6 to 12. Dimensions (L x W): 35 x 25 in. (89 x 63.5cm).