Please login to your online account to display your discounted pricing

Molecular Probes™ FocalCheck™ Microspheres, 15μm DFS Item


Fluorescent green/orange/dark-red ring stains

Manufacturer: life technologies  LSF7237

 View more versions of this product

 Disclaimers

For Research Use Only. Not for use in diagnostic procedures.

Catalog No. F7237

  • / Each
 

Description & Specifications

Specifications

Diameter (Metric) 15μm
Format Suspension Beads
Quantity 0.5mL
Storage Requirements Store in refrigerator (2° to 8°C) and protect from light.
Volume (Metric) 0.5mL