missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Molecular Probes™ Dihydrorhodamine 123 DFS Item

Uncharged and nonfluorescent reactive oxygen species indicator

$281.00 - $284.00

Specifications

Detection Method Fluorescent Dye-Based
Sensor Types Free Radical Sensor
Storage Conditions Store in freezer (-5° to -30°C) and protect from light.
View More Specs

Disclaimers:

For Research Use Only. Not for use in diagnostic procedures.



Products ${productFamilyLength}
Catalog Number Mfr. No. Quantity Price Quantity  
Catalog Number Mfr. No. Quantity Price Quantity  
D23806 Life Technologies
LSD23806
1mL Each for $281.00
D632 Life Technologies
LSD632
10mg Each for $284.00
Specifications

Description

Dihydrorhodamine 123 can passively diffuse across membranes where it is oxidized to cationic rhodamine 123 which localizes in the mitochondria and exhibits green fluorescence.

Concentration: 5mM

Applications:

Apoptosis, Cell Analysis, Cell Metabolism, Cell Viability, Proliferation and Function, Free Radical Detection, Nitro-Oxidative Stress, Reactive Oxygen Species

Order Info

Shipping Condition: Room Temperature

Description & Specifications

Specifications

Fluorescent Dye-Based
Free Radical Sensor
Store in freezer (-5° to -30°C) and protect from light.