missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Invitrogen™ BAPTA, AM, cell permeant chelator
A cell-permeant chelator, which is a highly selective for Ca2+ over Mg2+
Supplier: Invitrogen™ B6769
Description
- Can be used to control the level of intracellular Ca2+
- BAPTA is more selective for Ca2+ than EDTA and EGTA, and its metal binding is also less sensitive to pH
Calcium Detection, Cell Analysis, Cell Viability, Proliferation and Function, Ionic Homeostasis and Signaling
Specifications
Store in freezer -5°C to -30°C. | |
Cell Viability & Proliferation | |
20 x 1mg |
Cell Viability and Proliferation | |
Chelator (Non-Fluorescent) | |
Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.