Learn More
Thermo Scientific™ SoftFit-L™ Non-Filtered Low Retention Pipette Tip in Reload Tower
Pipette samples with the accuracy and precision you expect from your pipette every time, with these low retention pipette tips that deliver maximum volume of sample.
Supplier: Thermo Scientific™ 372205RI
Description
Pipette samples with the accuracy and precision you expect from your pipette every time, with Thermo Scientific™ SoftFit-L™ pipette tips. Low retention tips deliver maximum volume of sample and are for use with Rainin™ LTS pipettes.
The SoftFit-L Reload System is a complete product offering of pipet tips compatible with LTS™ pipetters made by Rainin Instrument, LLC. Designed in response to customer demands, this unique system provides preloaded pipet tips in color-coded inserts by volume size with the option of an easy-to-use “push down” reload pack. Choose sterile or nonsterile tips, in five volume sizes, with or without our proprietary low-retention technology. SoftFit tips are also available with MBP's patented ART™ barrier; contact your Fisher Scientific Customer Service Representative for more information.
Benefits
- Recessed lid allows stacking of reloads and racks
- Unique, easy-to-use push-down reload sleeve
- Easy, one-hand operation of locking clasp Pipet tip plates clip securely into racks but are easy to remove
- Part and lot numbers are printed on each insert for full traceability
- Strong design prevents flexing and warping
- Recessed holes stabilize pipet tips in multichannel applications
- Fully recyclable components
Specifications
20L, Non-Filtered, Non-sterile, Refill | |
Non-Filtered | |
Natural | |
1.95 in. | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
Rainin LTS LiteTouch |
20 μL | |
Non-sterile | |
20L | |
4.86cm | |
Refill | |
Red | |
ART SoftFit L |