missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Moldex™ Special Ops Series Camo Earmuff
Camouflage color and a sleek, curvy shape
$355.08 - $355.08
Specifications
Color | Camouflage |
---|---|
Product Type | Ear Muffs |
For Use With (Application) | For protection in the work place |
Catalog Number | Mfr. No. | Noise Reduction Rating (NRR) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Noise Reduction Rating (NRR) | Price | Quantity | |||||
19-160-0155
|
Moldex™
6209 |
26 dB |
Case of 20 Each for $355.08
|
|
Description
Stylish protection in the work place.
- Sleek, curvy shape
- Camouflage color
- 100% PVC free
M1 Series
- Black-chrome, spring-steel headband resists fatigue and doesn't twist out of shape
- Six different adjustment points provide a custom and comfortable fit
- Folds into a compact size for easy storage
- Noise Reduction Rating: 29
- Special molded grips make fitting and alignment quick and easy
- Cup adjustment is infinitely variable and distributes pressure evenly for a comfortable fit
- Noise Reduction Rating: 26
Specifications
Camouflage | |
Ear Muffs | |
For protection in the work place |