missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Moldex™ SparkPlugs™ Metal Detectable Ear Plugs
SparkPlugs™ ear plugs are made of extra-soft, extra light foam. Metal detectable for specific industries.
Manufacturer: Moldex™ MDX6615
Description
- Metal detectable for specific industries
- Tapered for easy insertion and removal
- Seals ear canal comfortably, without pressure
- Disposable
- Extra-soft, extra-light foam with nonirritating surface
- Provide a secure fit in any size ear canal
- Hygienically packaged
- 100% PVC-Free™
Specifications
Yes | |
Blue | |
No | |
No | |
100 Pairs/Pk. | |
Foam | |
Reusable | |
33 dB | |
Universal |
Class AL | |
PVC-Free | |
Food Processing, Paper and Pulp, Tobacco, and Other Various Industries That Require Detectable Products to Prevent Contamination | |
Poly bag | |
Blue | |
Corded | |
Yes | |
Bullet |