missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Moldex™ Rock Band™ Canal Cap
NRR: 22dB (under-the-chin)
Manufacturer: Moldex™ MDX6500
Description
A comfortable, cost effective alternative to earmuffs
- 100% PVC free
- Soft, comfortable reusable pods gently cap off the ear canal
- Available in five exciting colors, each box comes with two of each color
- Two flexible arms distribute pressure evenly for maximum comfort
- Bright, fun colors appeal to the new generation of workers
- Colors: Red, blue, yellow, green and gray
Order Info
10 bands per box (2 of each color per box).
Specifications
Multi-color | |
Foam | |
25 dB |
Two flexible arms | |
Canal Cap |