missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Moldex™ Comets™ Reusable Ear Plugs
Comets™ reusable ear plugs feature a triple flange design that provides maximum comfort even when worn for long periods of time.
$83.27 - $83.27
Specifications
ANSI S3.1974 | Yes |
---|---|
CSA Z94.2 | Class BL |
Size | Universal |
For Use With (Application) | Utilities, Manufacturing, Production, Mining, Oil and Gas, Transportation, and Other Various Industries |
High Visibility | No |
Catalog Number | Mfr. No. | Corded | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Corded | Price | Quantity | |||||
29-635-5749
|
Moldex™
6490 |
Uncorded |
Pack of 50 Each for $83.27
Case of 4 Pack for $333.08
|
|
|||||
Description
- User-friendly finger pocket makes insertion easy
- Extra soft material and an air-cushioned tip provide all-day comfort
- Soft triple flange adjusts to most size ear canals to hold the plug securely in place
- 100% PVC-Free™
Specifications
Yes | |
Universal | |
No | |
50 Pairs/Pk. | |
Green | |
Flanged | |
No |
Class BL | |
Utilities, Manufacturing, Production, Mining, Oil and Gas, Transportation, and Other Various Industries | |
Poly bag | |
PVC-free | |
25 dB | |
Reusable |