Please login to your online account to display your discounted pricing

Mohr's Burets


For use with a pinchcock.

Manufacturer: fisher science education  2054

 View more versions of this product

Catalog No. S32213

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity (Metric) 100mL
Includes Reinforced tip
Capacity (English) 3.38 oz.
Capacity 3.38 oz., 100mL
Material Borosilicate Glass
For Use With (Equipment) For pinchcock
Product Type Mohrs Buret