Please login to your online account to display your discounted pricing

Mohr's Burets


For use with a pinchcock.

Manufacturer: fisher science education  2052

 View more versions of this product

Catalog No. S32211

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (Metric) 25mL
Capacity 0.84 oz., 25mL
Product Type Mohrs Buret
Capacity (English) 0.84 oz.
For Use With (Equipment) For pinchcock
Includes Reinforced tip
Material Borosilicate Glass