Please login to your online account to display your discounted pricing

Modulus Data Systems™ DIFFCOUNT™ III Electronic Differential Tally Counters


Microprocessor-controlled differential cell counter designed specifically for hematology laboratory

Manufacturer: modulus data systems inc  10308

 View more versions of this product

Catalog No. 02-669-48B

  • / Each
 

Description & Specifications

Specifications

Total Count 8.0
Height (Metric) 6cm
Voltage 110V
Wattage 5w
Hertz 50/60Hz
Depth (Metric) 23cm
Width (English) 6 in.
Product Type Differential Cell Counter, 8-Channel
For Use With (Application) Calculates percent or absolute WBC values
Display Type LCD
Width (Metric) 15cm
Height (English) 2.25 in.
Depth (English) 9 in.