Please login to your online account to display your discounted pricing

Modulated Hard-Seal Lasers

Rugged, reliable lasers perform all the functions of a regular laser and more.

$1,095.40 - $1,095.40

Specifications

Bandwidth Hz
Temperature (English) Operating 32 to 122°F
Temperature (Metric) Operating 0 to 50°C
Wavelength 632.8nm
View More Specs
Products
Catalog Number Mfr. No. Classification Price Quantity    

S42717ND

 
fisher scientific
ML869
Each for $1,095.40
Description & Specifications

Specifications

Bandwidth Hz
Temperature (English) Operating 32 to 122°F
Temperature (Metric) Operating 0 to 50°C
Wavelength 632.8nm

Hard seal laser tube ensures a long shelf life.

  • Transmit a voice or encode the beam with a tone signal
  • Measure the speed of light by modulating the beam's brightness
  • Signal source may be a crystal microphone, signal generator, TV camera, tape recorder, etc.
Laser Design
  • Sturdy extruded aluminum housing contains laser tube and all components
  • Rubber strips along the bottom prevent scratching and slipping on furniture
  • Standard, 0.25 in. threaded hole in the bottom is ideal for tripod or optical bench mounting
  • Solid-state power supply is mounted on a strong, printed circuit board
  • Two connectors on laser permit a source signal to drive the laser tube
  • Miniature phone jack may be used for signals with 100mV peak-to-peak and a 60K impedance
  • BNC connector is available for signals with 1V peak-to-peak and 8K impedance
  • Operation time: 20,000 hours continuously
Modulation
  • Achieve low-cost yet high-frequency 500kHz modulation by varying the current of the laser
  • When not modulated, laser produces full-rated power
  • During modulating, power ranges from 85-100% of full power
  • Modulation bandwidth: 50Hz to 600kHz, ±3dB
Optics
  • Threaded optics mount over front aperture to facilitate mounting lenses, filters or collimators
  • Slide shutter over front aperture blocks the beam without having to shut off the power (as required by US CDRH)