missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Metro™ Mobile Space Saver Worktables with 3-Sided Frame

Maximize every inch with Metro™ Mobile Space Saver Worktables with 3-Sided Frame. Made from durable stainless steel components to stand up to the harshest applications and environments. Easily assembles in minutes without the use of special tools.

Manufacturer:  Metro™ MWTS2436US

 View more versions of this product

Catalog No. 17-987-630



Description

Description

  • Units can be put together minutes without the use of special tools
  • Bottom shelf is adjustable in 1 in.increments
  • Sturdy construction provides a robust 600 lbs. load rating
  • Type 304 Stainless Steel components stand up to the harshest applications and environments
  • 1 in. diameter posts and patented Super Erecta Shelf construction assure a rigid, sway-free table
  • Heavy-duty 14-gauge stainless steel virtually eliminates any “drumming”
  • Utilizes corrosion resistant 5 in. polymer casters.

Warranty

Product will be free from defects in material and workmanship under normal use, service and maintenance for a period of one (1) year from the date of shipment of the Product by Seller, unless otherwise specified by Seller in writing.

Specifications

Specifications

600 lb.
Silver
24 x 36 x 34 in.
Stainless Steel T-304
65 lbs.
Adjustable
272kg
24 in.
34 in.
Mobile Table
36 in.
SDS
Documents