missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Mobile 2-Door Cabinet
Mopecâs Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.
$17467.68 - $19835.55
| Catalog Number | Mfr. No. | Depth (English) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Depth (English) | Price | Quantity | |||||
|
21-381-143
|
Mopec
LC106330 |
30 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
21-381-144
|
Mopec
LC106336 |
36 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Construction
- Mobile Cabinet
- (2) solid steel inset doors
- (4) casters: (2) swivel, (2) fixed with locks
- Includes finished top & finished back, interlocking drawers and anti-tilt weight
Materials
- 304 stainless steel construction with a polished No. 4 finish
Dimensions
- LC1063-30: 30 in. L x 22 in. W x 27.1 in. H
- LC1063-36: 36 in. L x 22 in. W x 27.1 in. H
Specifications
| 30 in.,30 in. |