missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ Advanced ML-T Precision Balance

Advanced ML-T Precision Balance features a compact design to optimize your workspace. The high quality MonoBloc weigh cell with automatic internal adjustment and overload protection ensures highly accurate weighing results.

Supplier:  Mettler Toledo™ 30243415

 View more versions of this product

Catalog No. 01-914-018



Description

Description

Mettler Toledo Advanced ML-T Precision Balances have 10 integrated weighing applications and 15 language options. The robust MonoBloc weigh cell with FACT automatic internal adjustment delivers highly accurate results. Assign users the necessary functions and applications on the intuitive interface to manage data and prevent errors. The level warning feature alerts the user when the balance is correctly leveled.

  • Balance Type: Precision Balance (1, 2 and 3 Place Balances)
  • Weigh Cell: MonoBloc Weigh Cell with Overload Protection
  • Calibration Type: Internal (FACT Automatic)
  • Balance Housing: Die-cast Aluminum, ABS
  • Connection Type: USB-A, USB-B, RS232, Ethernet (LAN), Bluetooth (Optional)
  • Display: 4.5 in.Color TFT Touchscreen

See how it ranks among our Advanced balance line:

  • MS (Semi-micro, MS-TS, MS-L)
  • ML-T

Certifications

CE marked, ISO 9001, ISO 14001

Specifications

Specifications

CE marked, ISO 9001, ISO 14001
1.6 kg
0.01 g
Built-in Level Control
Metal Housing
Rectangular
14 g (acc. to USP), 1.4 g (U=1%, k=2)
Precision Balance
170 mm
USB Host/USB Device/RS-232
TFT Touchscreen
Ideal for stocktaking or fieldwork.
0.02 g (limit values), 0.006 g (typical value)
ML1602T
0.01 g (limit value), 0.007 g (typical value)
1.5 sec.
6.7 in.
190 mm
SDS
Documents

Documents

Promotions

Promotions