missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ ML-T Precision Balances
Smallest-in-class footprint and larger-than-average weighing pan to carry out daily tasks efficiently
Manufacturer: Mettler Toledo™ 30243421
Description
- Compact and convenient design
- Large, 4.5 in. color TFT touchscreen with clear icons and intuitive guidance enables users to operate quickly and easily
- Multilingual text and graphics provides step wise guide to weighing procedures
- MonoBloc weighing cell with FACT internal adjustment delivers consistently reliable results
- Built-in overload protection ensures long balance lifetime
- Efficient weighing-in guide at the top of the display to help operator dose to target
- MinWeigh function ensures process tolerances
- Built-in LevelControl function issues warning when the balance is not level; also provides onscreen guidance to help level balance within seconds
- QuickLock for quick and easy cleaning
- Balance housing with smooth, rounded edges for easy cleaning
- Metal bottom housing
- Statistical data analysis
- ISO-Log
- Option to input sample ID
- Passcode protection
- Three interfaces: USB device, USB host and RS-232
- Bluetooth option
- PC direct for easy data transfer
Applications
Ideal for stocktaking or fieldwork.
Certifications
CE marked, ISO 9001, ISO 14001
Specifications
Not Applicable | |
Precision Balance | |
CE marked, ISO 9001, ISO 14001 | |
0.01 g | |
0.02 g (limit values), 0.006 g (typical value) | |
ML4002T | |
1.5 sec. | |
Ideal for stocktaking or fieldwork. | |
14 g (acc. to USP), 1.4 g (U=1%, k=2) |
TFT Touchscreen | |
USB Host/USB Device/RS-232 | |
190 mm | |
Built-in Level Control | |
0.01 g (limit value), 0.007 g (typical value) | |
Metal Housing | |
170 mm | |
Rectangular | |
4.2 kg |
Promotions
-
Earn Up to $2,000 in Accessories with Purchase
Buy METTLER TOLEDO balances or analytical instruments, you’ll get up to $2,000 to spend on accessories.: 06/30/21
-
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
Bundle your purchase of qualifying METTLER TOLEDO balances or analytical instruments to earn more.: 06/30/21