missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dynalon™ MiniFIX™ Micropipets
Ideal in schools for routine applications where speed and precision are required.
Manufacturer: Dynalon™ 2402340010
Description
- Compact design
- Single blister packed, with calibration and performance certification
- Push-button is color-coded for easy identification; volume is also printed on product
- Accommodate all common tips
- Good for approximately 5000 pipettings
- Length: approx. 5.12 in. (13cm)
Specifications
±1% | |
Standard pipette tip | |
10 μL | |
Push button | |
1.14 in. | |
0.62 in. | |
6.5 in. |
ISO8655 | |
Autoclavable | |
Standard pipette tip | |
1.14 x 0.62 x 6.5 in. (28.95 x 15.74 x 165.1mm) | |
28.95 mm | |
15.74 mm | |
165.1 mm |