Please login to your online account to display your discounted pricing

Dynalon™ MiniFIX™ Micropipets


Ideal in schools for routine applications where speed and precision are required.

Manufacturer: dynalon™  240234-01

 View more versions of this product

Catalog No. S95717

  • / Each
 

Description & Specifications

Specifications

Accuracy ±0.3%
Autoclavable Yes
Certifications/Compliance ISO8655
Compatible Tips Standard pipette tip
Dimensions (L x W x H) 1.14 x 0.62 x 6.81 in. (28.95 x 15.74 x 172.9mm)
For Use With (Equipment) Standard pipette tip
Height (English) 6.81 in.
Height (Metric) 172.9mm
Includes Push button
Length (English) 1.14 in.
Length (Metric) 28.95mm
Width (English) 0.62 in.
Width (Metric) 15.74mm
Volume (Metric) 100μL
Compatibility Standard pipette tip