missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Base and Cap for Vacuum Filtration, Screen Included
Designed to replace parts contained in glass vacuum filtration kits or provide for an alternative configuration
Manufacturer: MilliporeSigma™ XX1514732
Description
- Diameter: 47 mm
- For use with stainless steel screen support (Screen provided)
- Fitting outlet: 6 mm (1/4 in.) O.D. tubulated cap sidearm to vacuum
- Filtration area: 9.6 cm²
Specifications
Vacuum filtration | |
Millipore All-Glass Filter Holders Kits | |
Borosilicate Glass,Stainless Steel |