missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MilliporeSigma™ Milli-Q™ IQ Water Purification System

The most integrated pure and ultrapure water system that is intelligent, intuitive and green.

Specifications

Bacterial Content Ultrapure water: <0.01 CFU/mL (with Millipak™ or Biopak™ point-of-use filters)
Daily Output 100 L/Day
Electrical Requirements 100 to 240 V / 50 to 60 Hz
Feedwater Source Potable Tap Water
Height (Metric) 49.8 cm
View More Specs

Products 2
Catalog Number Mfr. No. Flow Rate For Use With (Equipment) Price Quantity  
Catalog Number Mfr. No. Flow Rate For Use With (Equipment) Price Quantity  
ZIQ7003T0 View Documents MilliporeSigma™
ZIQ7003T0
Type II: 3 L/hr; Type I: up to 2 L/min Milli-Q™ IQ 7003 Water Purification System N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
ZIQ7005T0 View Documents MilliporeSigma™
ZIQ7005T0
Type II: 5 L/hr; Type I: up to 2 L/min Milli-Q™ IQ 7005 Water Purification System N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Our Lab Water purification system portfolio offers a broad range of pure and ultrapure water purification systems and services designed for scientists working in pharmaceutical, clinical, academic, industrial, research, and government laboratories — in both validated and non-validated environments. 
  • Designed in a compact, ergonomic, mercury-free and intelligent way to deliver high quality pure and ultrapure water
  • Features three separate and distinct components:
    • Milli-Q™ production unit offers flexible installation and a more simplified maintenance
    • E-POD™, Point-of-Delivery, unit provides pure (Type II) water through its large, intuitive touch screen
    • Q-POD™ Quality-Point-of-Delivery, unit provides high quality ultrapure (Type I) water
  • Up to four POD™s can be with each production unit at different locations within the same laboratory.
Specifications

Specifications

Ultrapure water: <0.01 CFU/mL (with Millipak™ or Biopak™ point-of-use filters)
100 to 240 V / 50 to 60 Hz
49.8 cm
A specific country box with the user manual in local language and a power cord adapted to the local electrical network needs to be ordered additionally to this catalog number.
Potable Tap Water
Ultrapure water: ≤2 ppb (in the appropriate operating conditions) Pure water: ≤5 ppb
31.5 cm
100 L/Day
Potable Tap Water
100 to 240 V / 50 to 60 Hz
49.8 cm
Pure Water: >5 MΩ·cm;; Ultrapure Water: 18.2 MΩ·cm
100 to 240 V / 50 to 60 Hz