missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MilliporeSigma™ Millex™ Syringe Filter, Durapore™ (PVDF), HPF, 0.45 μm

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

$234.49 - $2,870.00

Specifications

Color Natural
Disposable Yes
Material Durapore PVDF with Graduated Glass Fiber Prefilter
Pore Size 0.45 μm
Sterility Non-sterile
View More Specs

Products 2
Catalog Number Mfr. No. Quantity Price Quantity  
Catalog Number Mfr. No. Quantity Price Quantity  
SLHVM25NK
View Documents Promotion Details
MilliporeSigma™
SLHVM25NK
1000Pack
Pack of 1000 Each for $2,870.00
 
SLHVM25NS
View Documents Promotion Details
MilliporeSigma™
SLHVM25NS
50Pack
Pack of 50 Each for $234.49
 
Description

Description

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Overview of Non-Sterile Millex™ HPF Syringe Filters
  • HPF Millex includes two different media: a graduated glass fiber prefilter (10.0 to 0.7 µm) to remove larger particles and an 0.20 or 0.45 µm membrane filter for fine filtration
  • Significantly greater throughput than standard filters without prefiltration media, especially when filtering particle-laden solutions
  • For manual or automated use
  • Low-extractable polyethylene housing

Applications:
Drug Dissolution Testing, Automated Sample Preparation, Clarification of Solutions Containing High Particle Levels

Specifications

Specifications

Natural
Durapore PVDF with Graduated Glass Fiber Prefilter
Non-sterile
Analytical sample prep
HDPE
100 mL
25 mm
Yes
0.45 μm
3.9 cm2
250 µL
Syringe Filter
25 mm
SDS
Product Certifications