missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MilliporeSigma™ Millex™ Samplicity™ Filters, 0.45 μm

To be used with the Samplicity Filtration System. Powered by vacuum, the system takes minimal manual effort to filter 1 to 8 samples into standard HPLC vials in seconds, with higher recovery than syringe filters provide.

$476.00 - $1860.00

Specifications

Connectors Easy loading funnel inlet, Outlet tip for smooth transfer to HPLC vials
Disposable Single-use
For Use With (Equipment) Samplicity G2 Filtration System
Pore Size 0.45 μm
Sterility Non-sterile
View More Specs

Products 4
Catalog Number Mfr. No. Material (Membrane) No. per Case Price Quantity  
Catalog Number Mfr. No. Material (Membrane) No. per Case Price Quantity  
SAMPLCR04
View Documents Promotion Details
MilliporeSigma™
SAMPLCR04
Hydrophilic PTFE 384Pack
Pack of 384 Each for $1,860.00
 
SAMPLCR01
View Documents Promotion Details
MilliporeSigma™
SAMPLCR01
Hydrophilic PTFE 96Pack
Pack of 96 Each for $476.00
 
13-999-131
View Documents Promotion Details
MilliporeSigma™
SAMPHV001
PVDF 96Pack
Pack of 96 Each for $516.00
 
13-999-132
View Documents Promotion Details
MilliporeSigma™
SAMPHV004
PVDF 384Pack
Pack of 384 Each for $1,860.00
 
Description

Description

Overview of Millex Samplicity™ Filters for the Samplicity™ G2 System

  • Samplicity™ G2 Filtration System enables vacuum driven filtration of up to 8 samples at once, directly into HPLC vials.
  • Filtration for HPLC sample prep without syringes
  • Millex Samplicity™ Filters provide integrated funnels and filters for easiest sample loading
  • Available in 0.20 μm and 0.45 μm pore sizes with hydrophilic PTFE and Durapore™ PVDF membranes
Specifications

Specifications

Easy loading funnel inlet, Outlet tip for smooth transfer to HPLC vials
Samplicity G2 Filtration System
Non-sterile
0.3 to 1.6 mL
Single-use
0.45 μm
Millex™ Samplicity™ Filter
25 mm
SDS
missing translation for 'documents'

missing translation for 'documents'