missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Miller™ Tripods
Anchorage connector for typical confined space and rescue systems
Manufacturer: Honeywell™ 51X9FT
Includes: Reflective tape
Description
- High-strength aluminum construction
- Withstands up to 22kN (5000 lb.) of vertical pull
- Adjustable legs with integral push pins are ideal on uneven surfaces
- Independent leg locking feature holds legs securely
- Safety chain, rubber skid pads and serrated edge prevent slipping
- Height: 2.7m (9 ft.)
Specifications
OSHA, ANSI, CSA | |
9 ft. | |
Adjustable legs, integral push pins, safety chain, tripod feet, Rubber skid pads, serrated edge | |
181 kg | |
108 in. | |
Aluminum |
Typical confined space and rescue system | |
2.7 m | |
400 lb. | |
Silver | |
274 cm | |
Tripod |