missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Honeywell™ Miller™ Scorpion™ Personal Fall Limiters

Can be used both as a traditional retractable lifeline and as a fall limiter

Manufacturer:  Honeywell™ PFL2Z7/9FT

 View more versions of this product

Catalog No. 19-071-627



Description

Description

Economical but extremely effective alternative to shock-absorbing lanyards. Stainless-steel braking system arrests a free fall within inches—adding a degree of safety for the wearer and making rescue easier.

  • Provides 9 ft. (2.7m) of working length for more mobility than shock-absorbing lanyards
  • Locking snap hook on lanyard end with 0.75 in. (1.9cm) gate opening
  • Wipes clean with a damp cloth
  • Visual load indicator shows clearly when unit has been through a fall and must be replaced

No annual factory recertification is required unless unit is involved in a fall.

Order Info

Maximum working load: 310 lb. (141kg).

Compliance

Meets OSHA 1910.66 and OSHA 1926.503 (d); ANSI™ A10.32 and ANSI Z359.1; CSA Z259.2.2 requirements.

Specifications

Specifications

OSHA 1926.502, 1910.66, ANSI A10.14, Z359.1, CSA Z259.2.2 Type 1
9 ft.
Personal fall limiter
Steel twist lock carabiner for unit, locking snap hook for lanyard end
2.74 m
SDS
Documents
Product Certifications