missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Miller™ Disposable Concrete Anchor Straps
Designed to provide temporary anchorage on concrete forms
Supplier: Honeywell™ 8185C4FTGN
Description
- 44mm (1.75 in.) abrasion-resistant polyester webbing
- 6-cord bonded 3-strand polyester thread
- Green
- Length: 0.6m (2 ft.)
- Max. work load capacity: 141kg (310 lbs.)
- Min. tensile strength (webbing): 22kN (5000 lbs.)
- Min. tensile strength (D-rings): 22kN (5000 lbs.)
- Min. tensile strength (thread): 19kg (42 lbs.)
8185C
- D-ring with 57mm (2.25 in.) opening on one end
- Web loop on one end
- Wt.: 0.24kg (0.52 lbs.)
- Web loop on both ends (loop serving as anchorage connection point for carabiner attachment has integral wear pad
- Wt.: 0.11kg (0.25 lbs.)
ANSI Z359-2007 compliant for connectors that meet the 3600-lb. gate requirements.
Certifications
OSHA 1926.502, 1910.66, ANSI A10.32, Z359-2007
Specifications
D-ring | |
Disposable Anchor strap | |
Steel, Metal | |
310 lb. |
24 in. | |
140.61 kg | |
OSHA, ANSI, CSA | |
5.08 cm |