missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Miller™ Cable Anchorage Connectors
Create quick, easy and secure points of attachment
Manufacturer: Honeywell™ 8187V6FTV
Description
- 6mm (0.25 in.) diameter vinyl-coated, galvanized wire rope
- Steel 76mm (3 in.) O-ring
- Length: 1.8m (6 ft.)
- Max. capacity: 181.4kg (400 lb.)
- 19-071-567: Locking snap hook with 19mm (0.75 in.) gate opening
- 19-071-568: Forged steel, auto-lock, captive eye carabiner with 25mm (1 in.) gate opening
Specifications
OSHA, ANSI, CSA | |
400 lb. | |
72 in. | |
Steel |
Vinyl coated wire rope, captive eye carabiner, 3 in. o-ring | |
181.43 kg | |
182.88 cm | |
Cable anchorage connector |