missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Miller™ Backbiter™ Tie-Back Lanyards with SofStop™ Shock Absorber
Eliminate the need for separate anchorage connector
Supplier: Honeywell™ 8798B6FTGN*
Description
- Strong and safe; specifically designed for tying back
- 5K™ snap hook features a failproof gate and a 2268kg (5000 lb.) capacity
- Can also be used for direct connection to approved anchor points
- Heavy-duty Cordura™ nylon/polyester webbing with a tensile strength of 5443kg (12,000 lb.)
- Versatile SofStop reduces the force of a fall to no more than 408kg (900 lb.)
- Blue webbing has greater chemical resistance
- Length: 6 ft. (1.8m)
Compliance
Meets OSHA 1926.502; ANSI™ A10.32 and ANSI Z359.13; CSA Z259.11 requirements.
Specifications
6 ft. | |
Double-Leg | |
Exceeds ANSI Z359-2007 and all applicable OSHA, ANSI and CSA standards. | |
1.8 m |
Green | |
Nylon, Polyester | |
5K Snap Hook |