Please login to your online account to display your discounted pricing

Thermo Scientific™ Midi CO2 Incubators

Safely and efficiently operate this compact unit, featuring a microprocessor-based control system for comprehensive control, monitoring and display of all systems.

$8,677.96 - $8,677.96

Specifications

Capacity 1.4 cu.ft., 40L
Capacity (English) 1.4 cu.ft.
Capacity (Metric) 40L
Certifications/Compliance CE, UL, cUL
Cabinet Material 18-gauge, cold-rolled steel
View More Specs
Products
Catalog Number Mfr. No. Voltage Price Quantity    

11-700-148

  Accessories
thermo scientific™
FOR3403
120V Each for $8,677.96
Description & Specifications

Specifications

Capacity 1.4 cu.ft., 40L
Capacity (English) 1.4 cu.ft.
Capacity (Metric) 40L
Certifications/Compliance CE, UL, cUL
Cabinet Material 18-gauge, cold-rolled steel
Chamber Material stainless-steel interior with coved corners
CO2 Concentration Range 0 to 20%
CO2 Sensor Technology TC
Data Outputs RS485
Depth (English) Interior 14 in.
Depth (Metric) Interior 35.5cm
Dimensions (D x W x H) Interior 14 x 12 x 14 in. (35.5 x 30.5 x 35.5cm)
Dimensions (L x W x H) Exterior 23.5 x 18.5 x 18 in. (59.7 x 47 x 46.5cm)
Height (English) Exterior 18 in.
Height (English) Interior 14 in.
Height (Metric) Exterior 46.5cm
Height (Metric) Interior 35.5cm
Humidity Delivery Water Pan
Relative Humidity Ambient to 95%, controlled
Shelves 4 ea.
Shipping Weight (English) 70 lb.
Shipping Weight (Metric) 32kg
Temperature Range (Metric) 5° to 60°C
Width (English) Exterior 18.5 in.
Width (English) Interior 12 in.
Width (English) Shelf 13.5 in.
Width (Metric) Exterior 47cm
Width (Metric) Interior 30.5cm
Width (Metric) Shelf 34.9cm
Length (English) Exterior 23.5 in.
Length (Metric) Exterior 59.7cm
Ports N/A
Shelf Material Stainless-steel

Safely and efficiently operate Thermo Scientific™ Midi 40 CO2 Incubators. They use the Thermo Scientific™ IntrLogic™ II microprocessor-based control system with alphanumeric setpoint display of temperature, CO2, alarm, calibration and diagnostic functions. Enhanced microprocessor-based IntrLogic II control provides comprehensive control, monitoring and display of all incubator systems for safe, efficient operation. This is a fully featured 1.4 cu. ft. (40L) incubator occupying less than 2 sq. ft. (0.6m2) of space.

Key Features:

  • Provides convenient personalized culture space for undisturbed incubation conditions and avoidance of contamination risk
  • Ideal for small-sample throughput requirements
  • Less than 24″ (61cm) wide, the compact Midi features digital read-out and alphanumeric displays to simplify operation and monitoring

IntrLogic II Microprocessor Control:

  • Factory calibration maintains accurate thermal gas performance
  • Microprocessor-based automatic thermal conductivity CO2 control
  • Three-button touchpad control and setpoint security
  • Comprehensive alarm system with audible and visual alerts monitors temperature and CO2 functions Temperature range: 5°C above ambient to 60°C
  • Temperature control ±0.1°C EasyView™ highly visible vacuum-fluorescent display

Construction:

  • Reinforced cabinet permits stacking
  • Scratch-resistant, high-impact painted finish for easy cleaning
  • Solid outer door closes gently against the cabinet with a magnetic gasket
  • Tempered glass inner door is heated by outer door to prevent condensation
  • Nonporous silicon gasket maintains chamber integrity
  • Seamless stainless-steel interior chamber
  • Radiant wall heating provides accurate, uniform temperature with natural air convection
  • Four stainless steel shelves
  • Heated, removable humidity pan generates RH values to 95% with rapid recovery rates to promote optimal cell growth