Please login to your online account to display your discounted pricing

Argos Technologies Micryo Labels for Laser Printers


Made from chemically inert polyester

Manufacturer: argos technologies  L1181/EMD

 View more versions of this product

Catalog No. S91004A

  • / Pack of 3840 Each
 

Description & Specifications

Specifications

Diameter (English) Outside 0.37 in.
Product Type Micryo Dot
Temperature Range (English) -320.8°F
Color White
Diameter (Metric) Outside 0.95cm
Format Label
Material Polyester
Quantity 3840 Pack
For Use With (Application) 15 and 50mL tube, laser printer, can even be used in incubators
Temperature Range (Metric) -196°C