Please login to your online account to display your discounted pricing

Argos Technologies Micryo Labels for Laser Printers


Made from chemically inert polyester

Manufacturer: argos technologies  L1281/EMD

 View more versions of this product

Catalog No. S91003C

  • / Pack of 2380 Each
 

Description & Specifications

Specifications

Quantity 2380 Pack
Format Label
For Use With (Application) 0.5mL Tube, laser printer, can even be used in incubators
Material Polyester
Product Type Micryo Strip
Color White
Size (English) 0.94 x 0.5 in.
Size (Metric) 2.4 x 1.3cm
Temperature Range (English) -320.8°F
Temperature Range (Metric) -196°C