Please login to your online account to display your discounted pricing

Argos Technologies Micryo Label Rolls


Made from chemically inert polyester

Manufacturer: argos technologies  L1292/EMD

 View more versions of this product

Catalog No. S91002C

  • / Pack of 5000 Each
 

Description & Specifications

Specifications

Diameter (English) 0.375 in.
Material Polyester
Diameter (Metric) 0.93cm
Quantity 5000 Roll(s)
Format Label
Product Type Micryo Dot
Temperature Range (Metric) -196°C
Temperature Range (English) -320.8°F
Color Multi-colored
For Use With (Application) 0.5 to 1.5mL tube, can even be used in incubators