Please login to your online account to display your discounted pricing

Argos Technologies Micryo Label Rolls


Made from chemically inert polyester

Manufacturer: argos technologies  L1273/EMD

 View more versions of this product

Catalog No. S91001G

  • / Pack of 1000 Each
 

Description & Specifications

Specifications

Material Polyester
Product Type Micryo Strip
Quantity 1000 Roll(s)
Color White
Format Label
For Use With (Application) 0.2mL PCR Tube, can even be used in incubators
Size (English) 0.78 x 0.25 in.
Size (Metric) 2 x 0.63cm
Temperature Range (English) -320.8°F
Temperature Range (Metric) -196°C