Please login to your online account to display your discounted pricing

Upchurch Scientific™ MicroTight™ One-piece Fittings

$202.43 - $202.43

Specifications

Color Natural
Type One-piece fitting
Length (English) 0.53 in.
Length (Metric) 13.7mm
Material PEEK
View More Specs
Products
Catalog Number Mfr. No. Quantity Price Quantity    

29-008-323

 
upchurch scientific™
UPF125X
Each Pack of 10 Each for $202.43
Description & Specifications

Specifications

Color Natural
Type One-piece fitting
Length (English) 0.53 in.
Length (Metric) 13.7mm
Material PEEK
Pressure 4000psi
Width (English) 0.31 in.
Width (Metric) 7.87mm