Please login to your online account to display your discounted pricing

Thermo Scientific™ Microscope Slide Trays

Store up to 240 slides with Thermo Scientific™ Microscope Slide Trays.

$217.13 - $217.13

Specifications

Length (English) 12.25"
Length (English) Slide 3"
Length (Metric) 31.1cm
Length (Metric) Slide 75mm
Material Heavy-Gauge Steel
View More Specs
Products
Catalog Number Mfr. No. For Use With Width (English) Slide Price Quantity    

12-10

 
thermo scientific™
SH1210
Cabinet 12001 and Cabinet 12003 1" Each for $217.13
Description & Specifications

Specifications

Length (English) 12.25"
Length (English) Slide 3"
Length (Metric) 31.1cm
Length (Metric) Slide 75mm
Material Heavy-Gauge Steel
Slide Capacity 240
Width (English) 11"
Width (Metric) 27.9cm
Width (Metric) Slide 26mm

Store up to 240 slides with Thermo Scientific™ Microscope Slide Trays.

Features

  • Heavy-gauge steel finished in glossy gray enamel
  • Aluminum slide holders have permanent numbers

Tray 1210

  • Holds 3" × 1" (75 × 26mm) slides
  • Fits Cabinet 12001 and Cabinet 12003
  • Measures 12.25" × 11" × 1.375" (31.1 × 27.9 × 3.8cm)

Tray 1212

  • Holds 3" × 2" (75 × 50mm) slides
  • Fits Cabinet 12003
  • Measures 2.25" × 11" × 2.375" (31.1 × 27.9 × 6cm)