Please login to your online account to display your discounted pricing

American Educational Products Microscope Cover Glasses: Squares


Packed for easy dispensing; clean and ready-to-use.

Manufacturer: american educational products  7S175211

 View more versions of this product

Catalog No. S175211

  • / Pack
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Product Type Coverglass
Length (Metric) 22mm
Dimensions (L x W) 22 x 22mm
Thickness (Metric) 0.13 to 0.17mm
Shape Square
Width (Metric) 22mm
For Use With Microscopes