Please login to your online account to display your discounted pricing

Microscope Cover Glasses: Squares


Packed for easy dispensing; clean and ready-to-use.

Manufacturer: fisher science education  18X181EMD

 View more versions of this product

Catalog No. S17521

  • / Pack
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Product Type Coverglass
Dimensions (L x W) 18 x 18mm
Thickness (Metric) 0.13 to 0.17mm
Shape Square
Width (Metric) 18mm
Length (Metric) 18mm
For Use With Microscopes