Please login to your online account to display your discounted pricing

Micronova™ MicroFiber Wipes

Holds up to strong disinfectants and steam sterilization. Micronova™ MicroFiber Wipes are washable, autoclavable, and reusable.

$68.31 - $74.28

Specifications

Absorbancy 400%
Material 80% Polyester / 20% Polyamide
Autoclavable Yes
Sterile No
Compatibility Strong disinfectants and steam sterilisation
View More Specs
Products
Catalog Number Mfr. No. Color Width (Metric) Length (Metric) Price Quantity    

19-142-637

 
micronova™
WPAA1212
Blue 30.48cm 30.48cm Pack of 10 Each for $74.28

19-142-636

 
micronova™
WPAA99
Blue 22.9cm 22.9cm Pack of 10 Each for $68.31
Description & Specifications

Specifications

Absorbancy 400%
Material 80% Polyester / 20% Polyamide
Autoclavable Yes
Sterile No
Compatibility Strong disinfectants and steam sterilisation

  • 80% Polyester / 20% Polyamide Split
  • Microfiber material
  • Superior cleaning ability
  • Over 400% absorbency
  • Launderable
  • Autoclavable