missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Micronova™ PolyMitt™ Irradiated Cleaning Mitt Wipe
An irradiated cleaning mitt that offers the versatility of a high quality wipe with the convenience and security of a glove for simplified cleaning around hard to reach areas in the cleanroom. Available with a choice of fabrics for specialized cleaning.
Supplier: Micronova™ MWD611IR
Description
The Micronova Irradiated PolyMitt™ Cleaning Mitt Wipes come in one standard size, designed to fit comfortably over a gloved hand, making it easier to clean around carts, shelving, tanks, tubing and other hard to clean areas in the cleanroom. Gamma irradiated for aseptic areas and available in either smooth or textured polyester fabric.
- Durable cleaning mitt for hard to clean areas
- Versatility of a high quality wipe with the convenience and security of a glove
- One size: fits comfortably over a gloved hand
- Designed to clean hard to reach areas in the cleanroom
- Available in two fabric options for specialized cleaning:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- Available with or without a urethane foam layer
- Compatible with strong disinfectants
- Gamma irradiated for aseptic areas
- Autoclavable
- Reusable
Specifications
Irradiated Mitt Wipe | |
30.5 cm | |
20.3 cm | |
Autoclavable | |
No | |
Cleaning Mitt for Cleanroom and Controlled Environment Surfaces | |
Sterile |
12 in. | |
12 in. | |
Smooth Knit Polyester, Double-sided Thick Urethane Foam | |
White | |
30.5 x 20.3 cm (12 x 8 in.) | |
24/Cs. | |
Laundry instructions -- Item may be laundered and reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180 degree C. |