missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Micronova™ CR100 PC™ Cleanroom Tape—Transparent

For light industrial use, clean construction and cleanroom support

$21.73 - $36.88

Specifications

Certifications/Compliance PPP-T-66E, CID A-A 1689A
Color Transparent
Format Tape
Product Type Cleanroom Tape
Quantity Each
View More Specs

Products 3
Catalog Number Mfr. No. Width (English) Price Quantity  
Catalog Number Mfr. No. Width (English) Price Quantity  
19035333K View Documents Micronova™
12TRCR100PC
0.5 in. Each for $21.73
 
19035334K View Documents Micronova™
34TRCR100PC
0.75 in. Each for $23.84
Case of 48 Each for $1,018.56
 
19035337K View Documents Micronova™
2TRCR100PC
2 in. Each for $36.88
Case of 36 Each for $1,182.24
 
Description

Description

  • Designed for use in areas where ultraclean tape is not required
  • Made of vinyl with synthetic rubber adhesive that ensures clean peel from wafer cartridges and most cleanroom work surfaces
  • Forms strong bond with plastics, polymers and stainless steel without leaving adhesive residue when removed
  • Tapes and seals curved and irregular surfaces
  • Matte finish can be written on with cleanroom pen
  • Color: Transparents
  • Can be written on with cleanroom pen
  • Processed in a controlled environment
  • Wound on plastic core and sleeve bagged
  • Roll length: 33m (36 yd.)
  • Individually packaged in polyethylene bag

Order Info

Available in red, yellow, white, black, brown, dark blue, dark green, light blue, light green, orange, purple, and transparent in 36 yd. long (33m) rolls. Contact your Fisher Safety Customer Service Representative at 1-800-772-6733 for ordering information on colors not shown here.

Specifications

Specifications

PPP-T-66E, CID A-A 1689A
Tape
Each
Matte
36 yd.
Synthetic Rubber,Vinyl
Transparent
Cleanroom Tape
Non-sterile
Sealing, color coding, labeling, batching
33 m