missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Irradiated Sharpie Fine Point Marker

Irradiated, fine point permanent marker with fade and water resistant, quick drying, non-toxic ink for use in aseptic environments. Available capped or retractable styles.

Supplier:  Micronova™ PEN20IR

 View more versions of this product

Catalog No. 19-306-987


Only null left
Explore available promotions

Description

Description

Fade and water resistant ink

Micronova Irradiated Sharpie Fine Point Marker is the original pen style, industry standard permanent marker. This cleanroom sharpie marks permanently on most surfaces with quick drying, non-toxic, alcohol based ink that is fade and water resistant to further extend multiple project uses.

  • Fine point sharpie marker
  • Marks permanently on most surfaces
  • Writes on cold or wet surfaces, plastic bags and disposable lab-ware
  • Nontoxic, permanent, quick drying, alcohol-based ink
  • Fade and water resistant
  • Available capped or retractable styles, red, blue or black inks
  • Gamma irradiated for Aseptic ISO 5 and other clean production areas
Specifications

Specifications

HDPE
Black
HDPE
0.5 in.
6 in.
0.5 in.
Not Autoclavable
0.5 in.
Reusable
Cap
Cleanroom Marker
8 x 8 x 8 in.
1.0 mm Fine Point
No
Black
6 x 0.5 x 0.5 in. (15.24 x 1.27 x 1.27 cm)
1.27 cm
15.2 cm
1.27 cm
ISO 9001 Certified Facility; Certificate of Irradiation Processing; Certificate of Conformance
1.27 cm
Writes on Most Surfaces with Quick-Drying
Individually bagged, 4 per double bag, 12 per third bag (case pack)
12/Pk.
Sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions