missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Micronova™ Stainless Steel Compact Cart and Bucket System

A compact and highly maneuverable stainless steel cart system with 360° rotation Prevenz Antimicrobial Wheels and smooth, molded stainless steel buckets. Available in single, double and triple bucket configurations.

Manufacturer:  Micronova™ C92*

 View more versions of this product

Catalog No. 19-121-975



Description

Description

The Micronova Stainless Steel Compact Cart Systems feature electropolished 304 stainless steel carts, available in single, double and triple bucket configurations. The included stainless steel buckets are molded with no ridges or seams to harbor bacteria.

  • Compact and highly maneuverable cart system
  • Electropolished 304 stainless steel cart and buckets
  • Prevenz Antimicrobial Wheels with 360° rotation
  • Available in single, double and triple bucket configurations
  • Durable bacteria-resistant construction
  • Rectangular buckets accept 18 inch wide mops
  • Compatible with MegaWringer and Slim-T Wringer
  • Autoclavable
Specifications

Specifications

8 gal./Bucket, 16 gal. total
8 gal., 30.3 L/Bucket
Stainless Steel
Cleaning Walls, Floors and Ceilings
17 in.
21 in.
Stainless Steel, 304 electropolished, polypropylene buckets
25.5 in.
Autoclavable
Double Bucket Cart
30.3 L/bucket, 60.6 L total
Store at ambient temperature. Rinse to remove disinfectant before autoclave or storage
53.3 x 64.8 x 43.2 cm (21 x 25.5 x 17 in.)
Slim-T Wringer series, fits 18 in. W mops
43.2 cm
53.3 cm
Non-sterile
64.8 cm
Two 8 gal. buckets
SDS
Documents