Please login to your online account to display your discounted pricing

Microflex™ PowerGrip™ Latex Exam Gloves

Made of premium quality, natural rubber latex for greater comfort

$27.35 - $173.35

Specifications

Certifications FDA, ASTM
Coating Material Textured
Color White
Dimensions (L x W) 9.6 x 3.7 in. (24.4 x 9.4cm)
Length (English) 9.6 in.
View More Specs

 Alert

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Products
Catalog Number Mfr. No. Size Price Quantity    

50-821-173

 
microflex corporation
PG-199-XS
X-Small Case for $143.70

19-037-682A

 
microflex corporation
PG-199-S
Small Case of 1000 Each for $173.35

19-037-682D

 
microflex corporation
PG-199-XL
X-Large Case of 1000 Each for $131.72

19-037-682C

 
microflex corporation
PG-199-L
Large Case of 1000 Each for $173.35

19-048-579

 
microflex medical corp
PG-199-M
Medium Pack of 100 Each for $27.35
Case of 10 Pack for $261.70
Description & Specifications

Specifications

Certifications FDA, ASTM
Coating Material Textured
Color White
Dimensions (L x W) 9.6 x 3.7 in. (24.4 x 9.4cm)
Length (English) 9.6 in.
Length (Metric) 24.4cm
Material Latex
Sterile No
Disposable Yes
Glove Cuff Style Beaded
Hand Ambidextrous
Powdered Yes
Thickness 5.9mil
Width (English) 3.7 in.
Width (Metric) 9.4cm

  • Powdered with absorbable USP cornstarch for easier donning
  • Beaded cuff
  • Nonsterile
  • Ambidextrous
  • Single use
  • Lightly powdered, textured glove ideal for medical, dental, research and industrial applications

Length, 9.6 in. (24.5cm). Thickness, 5.5mil at the fingertip. Pack of 100 gloves.

510K approved for medical use