missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell MICROFLEX™ NeoPro™ NEC-288 Neoprene Gloves

Neoprene gloves with extended cuff offer protection for high-risk environments. Ideal for clinical, life science and chemical applications.

Manufacturer:  Ansell NEC288XL

 View more versions of this product

Catalog No. 19-050-340D




Description

Description

  • Neoprene formulation
  • Extended cuff offers expanded protection over the wrist and forearm
  • Splash protection against wide range of chemicals
  • Textured fingers improve grip in both wet and dry environments
  • Approved for use with chemotherapy/cytotoxic drugs
Specifications

Specifications

Green
NEC-288-XL
X-Large
Powder Free
29 cm
ASTM D6977, D6978, FDA21 CFR 177-2600, NFPA 1999:2013
Yes
No
8.3 mil
1.5
Partially Textured
0.21 mm
0.16 mm
Neoprene
MICROFLEX™ NeoPro™ EC NEC-288
24 MPa
11.4 in.
EN 420:2003 + A1:2009
Yes
Yes
Yes
0.21 mm
Healthcare,Laboratory
8.3 mil
6.3 mil
SDS
Documents