missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell MICROFLEX™ NeoPro™ NPG-888 Neoprene Gloves

Premium, neoprene glove offers a secure grip in dry and wet environments. Suitable for laboratory and healthcare environments.

Manufacturer:  Ansell NPG888XL

 View more versions of this product

Catalog No. 19-120-3010E




Description

Description

  • Splash protection against a broad array of chemicals
  • Tested for use with chemotherapy/cytotoxic drugs
  • Textured fingertips provides secure grip in wet and dry environments
  • Polymer coating for easy donning and doffing
Specifications

Specifications

Green
NPG-888-XL
X-Large
Powder Free
24.5 cm
ASTM D6977, FDA21 CFR 177-2600
Yes
No
6.7 mil
1.5
Partially Textured
0.17 mm
0.13 mm
Neoprene
MICROFLEX™ NeoPro™ NPG-888
24 MPa
9.6 in.
EN 420:2003 + A1:2009
Yes
Yes
Yes
0.17 mm
Healthcare,Laboratory
6.7 mil
5.1 mil
SDS
Documents