missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Microflex™ NeoPro™ NPG-888 Neoprene Exam Gloves with Textured Fingertips
Offers exceptional grip, even in wet environments like laboratories. An interior polymer coating allows for easy donning
Manufacturer: Microflex™ NPG888M
Alert:
Due to extraordinary demand patterns, this item may experience longer lead times and shipping/delivery dates may not be accurate.
Description
- Excellent splash protection against a broad array of chemicals
- Tested for use with chemotherapy/cytotoxic drugs
- Exceptional grip in wet and dry environments
- Polymer coating for easy donning and doffing
Certifications
FDA 510K Cleared for medical use
Compliance
Meets ASTM™ D6977 standards; FDA 510(k) approved for medical use. Approved for use with chemotherapy drugs.
Specifications
Yes | |
Textured | |
Exam | |
Medium | |
Powder-free | |
Non-sterile | |
24.5 cm |
5.1 mil | |
Beaded/Rolled | |
Chloroprene | |
Before Aging: 22 After Aging: 23 | |
Spring Green | |
9.6 in. | |
ASTM D5151, FDA 510(k) |
FDA 510K Cleared Class I Medical Device