missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Microflex™ NeoPro™ NPG-888 Neoprene Exam Gloves with Textured Fingertips

Offers exceptional grip, even in wet environments like laboratories. An interior polymer coating allows for easy donning

Manufacturer:  Microflex™ NPG888S

 View more versions of this product

Catalog No. 19-120-3010B



Alert:

Due to extraordinary demand patterns, this item may experience longer lead times and shipping/delivery dates may not be accurate.


Description

Description

  • Excellent splash protection against a broad array of chemicals
  • Tested for use with chemotherapy/cytotoxic drugs
  • Exceptional grip in wet and dry environments
  • Polymer coating for easy donning and doffing

Certifications

FDA 510K Cleared for medical use

Compliance

Meets ASTM™ D6977 standards; FDA 510(k) approved for medical use. Approved for use with chemotherapy drugs.

Specifications

Specifications

Yes
Textured
Exam
Small
Powder-free
Non-sterile
24.5 cm
5.1 mil
Beaded/Rolled
Chloroprene
Before Aging: 22 After Aging: 23
Spring Green
9.6 in.
ASTM D5151, FDA 510(k)
SDS
Documents

FDA 510K Cleared Class I Medical Device