missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell MICROFLEX™ FreeForm™ EC FFE-775 Nitrile Gloves
Long cuff nitrile glove that offers reliable protection and a secure grip in higher-risk clinical applications.
Supplier: Ansell FFE775L
Description
- Micro-textured fingertips ensure a secure grip in wet and dry conditions
- Extended, beaded cuff for increased protection over the wrist and arm
- Powder free, ambidextrous, non-sterile, single-use
- Length: 11.4 in. (29 cm)
- Fingertip thickness: 6.3 mil
- Blue
Specifications
ASTM D6319, FDA21 CFR 177-2600, NFPA Certified | |
Blue | |
Nitrile | |
Large | |
0.11 mm | |
FFE-775-L | |
11.5 in. |
1.5 | |
Single-use | |
Powder Free | |
4.7 mil | |
Yes | |
31 MPa | |
29 cm |