missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Microflex™ Derma Free™ Vinyl Exam Gloves

Smooth exterior provides exceptional tactile sensitivity

Manufacturer:  Microflex™ DF850L

 View more versions of this product

Catalog No. 19-099-215C



Alert:

Due to extraordinary demand patterns, this item may experience longer lead times and shipping/delivery dates may not be accurate.


Description

Description

  • Made of 100% synthetic vinyl, eliminating the potential for adverse reactions associated with natural rubber latex proteins
  • Beaded cuff for easier donning and doffing
  • Powder-free, ambidextrous
  • Nonsterile, single use only
  • Length: 9.1 in. (23.1cm)
  • Thickness: 3.1mil
  • Clear color

Specifications

Specifications

Clear
Vinyl
Powder Free
9 in.
Ambidextrous
4.33 mil
Beaded/Rolled
Large
Non-sterile
24.1 cm
Yes
Smooth
SDS
Documents